Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
P785-DPKIT10
Eaton's Tripp Lite series Panel & Computer Interface Cables
DisplayPort KVM Cable Kit
MFG Item Number
P785-DPKIT10
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
DisplayPort KVM Cable Kit
Specifications
Specifications
| Manufacturer Part Number |
P785-DPKIT10 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
DisplayPort KVM Cable Kit B005-DPUA2-K and B005-DPUA4 4K 10ft |
| Connection Type |
Displayport to displayport |
| Connection Configuration |
Male |
| Length |
10 ' |
| Color |
Black, Blue |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
P785-DPKIT10
Eaton's Tripp Lite series Panel & Computer Interface Cables