Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P8-10RNHT6-Q Panduit Terminals, Pan-Term P8-10RNHT6-Q Ring Terminal

MFG Item Number
P8-10RNHT6-Q

P8-10RNHT6-Q Panduit Terminals, Pan-Term P8-10RNHT6-Q Ring Terminal

MFG Item Number
P8-10RNHT6-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
P8-10RNHT6-Q
Pan-Term P8-10RNHT6-Q Ring Terminal

Series Information

Specifications

Specifications
Manufacturer Part Number P8-10RNHT6-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description High Temperature Ring Terminal, 8 AWG, 10 stud size, non-insulated, narrow tongue.
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Metallic
Material Copper
Plating Material Nickel
Stud Size #10
Tongue Width 0.36 "
Maximum Temperature 650 °F
Net Weight 0.146 lbs
Gross Weight 0.146 lbs