P8-11
Dwyer Instruments Switches, P8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P8-11 Dwyer Instruments Switches, P8 Series, High Pressure Flow Sw Brass 0-.25

MFG Item Number
P8-11

P8-11 Dwyer Instruments Switches, P8 Series, High Pressure Flow Sw Brass 0-.25

MFG Item Number
P8-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, P8 Series
Item #
P8-11
High Pressure Flow Sw Brass 0-.25

P8 Series Information

The Series P8 High Pressure Brass Flow Switches are ideal for high in‑line pressures. Set points range from 0.25 to 2.0 GPM for liquid flow.

Product Applications
  • Industrial cleaning equipment
  • High pressure lubrication systems


Specifications

Specifications
Manufacturer Part Number P8-11
Manufacturer Dwyer Instruments
Product Series P8
Family Series Dwyer Instruments Switches, P8 Series
Description High Pressure Flow Sw Brass 0-.25 GPM
Material Brass
Flow Setting 0.25 gpm
Port Size 3/8 " NPT Male
Switch Type SPST
Maximum Pressure 1,500 psi
Recommended Filtration 100 Micron
Approvals CE
Net Weight 0.4 lbs
Gross Weight 0.4 lbs