P8-12
Dwyer Instruments Switches, P8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P8-12 Dwyer Instruments Switches, P8 Series, High Pressure Flow Sw Brass 0-.50

MFG Item Number
P8-12

P8-12 Dwyer Instruments Switches, P8 Series, High Pressure Flow Sw Brass 0-.50

MFG Item Number
P8-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, P8 Series
Item #
P8-12
High Pressure Flow Sw Brass 0-.50

P8 Series Information

The Series P8 High Pressure Brass Flow Switches are ideal for high in‑line pressures. Set points range from 0.25 to 2.0 GPM for liquid flow.

Product Applications
  • Industrial cleaning equipment
  • High pressure lubrication systems


Specifications

Specifications
Manufacturer Part Number P8-12
Manufacturer Dwyer Instruments
Product Series P8
Family Series Dwyer Instruments Switches, P8 Series
Description High Pressure Flow Sw Brass 0-.50 GPM
Material Brass
Flow Setting 0.5 gpm
Port Size 3/8 " NPT Male
Switch Type SPST
Maximum Pressure 1,500 psi
Recommended Filtration 100 Micron
Approvals CE
Net Weight 0.4 lbs
Gross Weight 0.4 lbs