P8-14
Dwyer Instruments Switches, P8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P8-14 Dwyer Instruments Switches, P8 Series, High Pressure Flow Sw Brass 1.5 GPM

MFG Item Number
P8-14

P8-14 Dwyer Instruments Switches, P8 Series, High Pressure Flow Sw Brass 1.5 GPM

MFG Item Number
P8-14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, P8 Series
Item #
P8-14
High Pressure Flow Sw Brass 1.5 GPM

P8 Series Information

The Series P8 High Pressure Brass Flow Switches are ideal for high in‑line pressures. Set points range from 0.25 to 2.0 GPM for liquid flow.

Product Applications
  • Industrial cleaning equipment
  • High pressure lubrication systems


Specifications

Specifications
Manufacturer Part Number P8-14
Manufacturer Dwyer Instruments
Product Series P8
Family Series Dwyer Instruments Switches, P8 Series
Description High Pressure Flow Sw Brass 1.5 GPM
Material Brass
Sensor Type Piston
Flow Range 0.25-2 gpm
Switch Type SPST
Accuracy 20 %
Maximum Pressure 1,500 psi
Recommended Filtration 100 Micron
Approvals CE
Net Weight 0.4 lbs
Gross Weight 0.4 lbs