Series Information
| Manufacturer Part Number | P8008R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 800 HP, 900 RPM, 6808C WPI, 2300/4160V, 3Ph, MV Global High Efficiency |
| Type | Blower, Compressor, Fan, Pump |
| Horsepower | 800 hp |
| Kilowatts | 597 kW |
| Speed | 900 RPM |
| RPM | 900 RPM |
| Number of Poles | 8 |
| Phase | 3 |
| NEMA Frame | 6808C |
| AC Voltage | 2,300 VAC, 4,160 VAC |
| Nominal Voltage | 2,300 VAC, 4,000 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA |
| Comments | ASHA |
| Net Weight | 8820 lbs |
| Gross Weight | 8820 lbs |