P806ASAL
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P806ASAL

Stahlin Enclosures, DiamondShield Series

P806ASAL

Stahlin Enclosures, DiamondShield Series
Variable Height Swing Panel
MFG Item Number
P806ASAL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
P806ASAL
Variable Height Swing Panel

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number P806ASAL
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Variable Height Swing Panel
Material Aluminum
Composition Metallic
Panel Type Variable Height Swing
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.3125 lbs
Gross Weight 0.3125 lbs