Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P82 Hubbell Electrical Box Covers, WALLPLATE, 2-G, 2) DUP, BR
P82 Hubbell Electrical Box Covers, WALLPLATE, 2-G, 2) DUP, BR
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 2-G, 2) DUP, BR
Specifications
Specifications
| Manufacturer Part Number |
P82 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
WALLPLATE, 2-G, 2) DUP, BR |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
2 |
| Cover Type |
Duplex Receptacle |
| Cover Design |
Flat |
| Color |
Brown |
| Gasket Included |
No |
| Approvals |
cULus |
| Net Weight |
0.034 lbs |
| Gross Weight |
0.034 lbs |
P82
Hubbell Electrical Box Covers