P86CHOLL-RPL
Integra Enclosures, Impact Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P86CHOLL-RPL Integra Enclosures, Impact Series, Standard hinge, hasp latch, opaque

MFG Item Number
P86CHOLL-RPL

P86CHOLL-RPL Integra Enclosures, Impact Series, Standard hinge, hasp latch, opaque

MFG Item Number
P86CHOLL-RPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Impact Series
Item #
P86CHOLL-RPL
Standard hinge, hasp latch, opaque

Impact Series Information


Specifications

Specifications
Manufacturer Part Number P86CHOLL-RPL
Manufacturer Integra
Product Series Impact
Family Series Integra Enclosures, Impact Series
Description Standard hinge, hasp latch, opaque
Accessory Type Hinge Kit
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 8 "
Nominal Width 6 "
Comments Replacement Cover with Gasket - Standard Hinge, Hasp Latch, Opaque
Net Weight 1 lb
Gross Weight 0.6 lbs