Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9-4017

Trumeter Counters

P9-4017

Trumeter Counters
7D PCB MNT 12VDC 10CPS
MFG Item Number
P9-4017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
P9-4017
7D PCB MNT 12VDC 10CPS

Series Information

Specifications

Specifications
Manufacturer Part Number P9-4017
Manufacturer Trumeter
Family Series Trumeter Counters
Description 7D PCB MNT 12VDC 10CPS
Nominal Voltage 12 VDC
Voltage 12 VDC
Color White Text on Black Background
Number of Digits 7
Reset Non-Reset
Mounting Panel Mount
Digit Height (in) 0.12 "
Net Weight 0 lbs
Gross Weight 0 lbs