Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P90-3/4-2-AL Steel City, a T & B Brand Electrical Box Covers, ALUM. P90 COVER WITH COMBO PLUG
MFG Item Number
P90-3/4-2-AL
P90-3/4-2-AL Steel City, a T & B Brand Electrical Box Covers, ALUM. P90 COVER WITH COMBO PLUG
MFG Item Number
P90-3/4-2-AL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
ALUM. P90 COVER WITH COMBO PLUG
Specifications
Specifications
| Manufacturer Part Number |
P90-3/4-2-AL |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Electrical Box Covers |
| Description |
Cover Plate for Flush Service Floor Boxes, 2-13/16 Inch Diameter, 3/4 Inch and 2 Inch NPS Plug Size, Aluminum |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Flush Service Floor Box Cover |
| Cover Design |
Flat |
| Gasket Included |
Yes |
| Approvals |
UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.18 lbs |
P90-3/4-2-AL
Steel City, a T & B Brand Electrical Box Covers