Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9014M40 Maurey Power Transmission Pulleys & Sheaves, Timing Pulley, Bushing Required, 90
P9014M40 Maurey Power Transmission Pulleys & Sheaves, Timing Pulley, Bushing Required, 90
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Timing Pulley, Bushing Required, 90
Specifications
Specifications
| Manufacturer Part Number |
P9014M40 |
| Manufacturer |
Maurey Power Transmission |
| Family Series |
Maurey Power Transmission Pulleys & Sheaves |
| Description |
Timing Pulley, Bushing Required, 90 Grooves, 15.68 Inch Diameter, Used with 14M Belts |
| Pulley Type |
Timing Pulley |
| Belt Type |
14M |
| Bore Type |
Requires Bushing |
| Bushing Type |
E |
| Number of Grooves |
90 |
| Outer Diameter |
15.68 " |
| Outside Diameter Range |
13-17 " |
| Material |
Cast Iron |
| Net Weight |
39 lbs |
| Gross Weight |
39 lbs |
P9014M40
Maurey Power Transmission Pulleys & Sheaves