P92035AA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P92035AA Toshiba Drives, P9 ASD Series, VFD, P9, 230V,9.6A, CB

MFG Item Number
P92035AA

P92035AA Toshiba Drives, P9 ASD Series, VFD, P9, 230V,9.6A, CB

MFG Item Number
P92035AA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, P9 ASD Series
Item #
P92035AA
VFD, P9, 230V,9.6A, CB

P9 ASD Series Information

Specifications

Specifications
Manufacturer Part Number P92035AA
Manufacturer Toshiba
Product Series P9 ASD
Family Series Toshiba Drives, P9 ASD Series
Description VFD, P9, 230V,9.6A, CB
Amps (Constant Torque Rating) 9.6 A
Brake Dynamic
Closed Loop No
AC Line Regenerative Yes
Operator Controls Built In
NEMA Rating NEMA 1
Mounting Panel
Nominal Input Voltage 240 VAC
AC Voltage 230 VAC
Dynamic Braking Included
Net Weight 0 lbs
Gross Weight 0 lbs