Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P92500AE Toshiba Drives, P9 ASD Series, VFD, P9, 230V,130A, CB, IBYP
P92500AE Toshiba Drives, P9 ASD Series, VFD, P9, 230V,130A, CB, IBYP
This item cannot be canceled or returned
Description
VFD, P9, 230V,130A, CB, IBYP
P9 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
P92500AE |
| Manufacturer |
Toshiba |
| Product Series |
P9 ASD |
| Family Series |
Toshiba Drives, P9 ASD Series |
| Description |
VFD, P9, 230V,130A, CB, IBYP |
| Amps (Constant Torque Rating) |
130 A |
| Brake |
Dynamic |
| Closed Loop |
No |
| AC Line Regenerative |
Yes |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Dynamic Braking |
Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
P92500AE
Toshiba Drives, P9 ASD Series