Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P9B-01FN
CONTACT BLOCK 1NC FAST-ON
This item cannot be canceled or returned
Description
CONTACT BLOCK 1NC FAST-ON
Specifications
Specifications
| Manufacturer Part Number |
P9B-01FN |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
22mm Contact Block, 1 N.C., Faston Terminal |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.03 lbs |