Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9M-LGD

ABB Pilot Lights

P9M-LGD

ABB Pilot Lights
PILOT LIGHT;SATIN CHR;DIFF-YEL
MFG Item Number
P9M-LGD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
P9M-LGD
PILOT LIGHT;SATIN CHR;DIFF-YEL

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-LGD
Manufacturer ABB
Family Series ABB Pilot Lights
Description 22mm Pilot Light Operator, Yellow Poly Lens Cap
Mounting 22 mm
Lens Color Yellow
Comments Pilot Light Operator
Gross Weight 0.1 lbs
Net Weight 0.09 lbs