Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
P9M-LRD ABB Pilot Lights, PILOT LIGHT;SATIN CHR;DIFF-RED
MFG Item Number
P9M-LRD

P9M-LRD ABB Pilot Lights, PILOT LIGHT;SATIN CHR;DIFF-RED

MFG Item Number
P9M-LRD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
P9M-LRD
PILOT LIGHT;SATIN CHR;DIFF-RED

Series Information

Specifications

Specifications
Manufacturer Part Number P9M-LRD
Manufacturer ABB
Family Series ABB Pilot Lights
Description 22mm Pilot Light Operator, Red Poly Lens Cap
Mounting 22 mm
Lens Color Red
Comments Pilot Light Operator
Gross Weight 0.11 lbs
Net Weight 0.095 lbs