Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9P-LFVJR

ABB Pilot Lights

P9P-LFVJR

ABB Pilot Lights
22mm Power Supply w/Permanent Led
MFG Item Number
P9P-LFVJR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
P9P-LFVJR
22mm Power Supply w/Permanent Led

Series Information

Specifications

Specifications
Manufacturer Part Number P9P-LFVJR
Manufacturer ABB
Family Series ABB Pilot Lights
Description 22mm Power Supply w/Permanent Led Bulb, Flashing, Red, 120VAC
Mounting 22 mm
Lamp Type LED
Lens Color Red
Nominal Lamp Voltage 120 VAC
Comments Flashing
Gross Weight 0 lbs
Net Weight 0 lbs