Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

P9P-LNVJV

ABB Pilot Lights

P9P-LNVJV

ABB Pilot Lights
INTEGRATED LED 120V AC GREEN
MFG Item Number
P9P-LNVJV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
P9P-LNVJV
INTEGRATED LED 120V AC GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number P9P-LNVJV
Manufacturer ABB
Family Series ABB Pilot Lights
Description 22mm Power Supply w/Permanent Led Bulb, Steady, Green, 120VAC
Mounting 22 mm
Lamp Type LED
Lens Color Green
Nominal Lamp Voltage 120 VAC
Comments Steady
Gross Weight 0.03 lbs
Net Weight 0.03 lbs