Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Transducers, PA12 Series
PA-12
Autonics Transducers, PA12 Series
Controller, Sensor, NPN & PNP Input,
This item cannot be canceled or returned
Description
Controller, Sensor, NPN & PNP Input,
Signal Transducer Power Amplifier 110/220VAC 50/60Hz PNP and NPN 8‑Pin Plug Type Power amplifier ideal for commercial and industrial settings where signal transducing is needed. Easy mounting due to plug in type. Contains one channel.
Specifications
Specifications
Manufacturer Part Number
PA-12
Manufacturer
Autonics
Product Series
PA12
Family Series
Autonics Transducers, PA12 Series
Description
Controller, Sensor, NPN & PNP Input, SPDT NO/NC Output, 110 & 220 VAC
Voltage
120 VAC, 240 VAC
Input Signal
NPN, PNP
Output Signal
Volts (VAC), Volts (VDC)
Number of Channels
1
Mounting
Plug-In
Net Weight
0.555 lbs
Gross Weight
0.67 lbs
PA-12
Autonics Transducers, PA12 Series