PA04
Blackburn, a T & B Brand Terminals, PA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA04 Blackburn, a T & B Brand Terminals, PA Series, AL TP PIN ADPTR TERM 4STR

MFG Item Number
PA04

PA04 Blackburn, a T & B Brand Terminals, PA Series, AL TP PIN ADPTR TERM 4STR

MFG Item Number
PA04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, PA Series
Item #
PA04
AL TP PIN ADPTR TERM 4STR

PA Series Information

  • Connector for Aluminum Conductor Only
  • Pigtail may be Inserted into Either Aluminum or Copper Connectors
  • Tin‑Plated Stranded Copper Wire Pigtail

Specifications

Specifications
Manufacturer Part Number PA04
Manufacturer Blackburn, a T & B Brand
Product Series PA
Family Series Blackburn, a T & B Brand Terminals, PA Series
Description Aluminum Pin Adapter Terminal, Wire Size 4 Str, Tin Plated, Die Color Code N/A
Conductor Size 4 AWG
Pigtail Size 6 AWG
Pigtail Style Stranded Centered
Barrel Length 1.344 "
Pigtail Length 0.875 "
Material Aluminum
Approvals UL
Comments Insulating Cover Included
Net Weight 0 lbs
Gross Weight 0.08 lbs