Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA0808G Wiegmann Wireway, N1 PANEL ADAPTER HS/S WW 8X8 CS -GALV

MFG Item Number
PA0808G

PA0808G Wiegmann Wireway, N1 PANEL ADAPTER HS/S WW 8X8 CS -GALV

MFG Item Number
PA0808G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
PA0808G
N1 PANEL ADAPTER HS/S WW 8X8 CS -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number PA0808G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Panel Adapter Hinged-Cover/Screw-Cover Wireway 8X8 Carbon Steel - Galvanized
Cover Design Adapter
Composition Steel
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 4 lbs
Gross Weight 4 lbs