Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PA1-W04 West Control Solutions Miscellaneous, Remote Setpoint Input, Slot A
PA1-W04 West Control Solutions Miscellaneous, Remote Setpoint Input, Slot A
This item cannot be canceled or returned
Description
Remote Setpoint Input, Slot A
Specifications
Specifications
| Manufacturer |
West Control Solutions |
| Family Series |
West Control Solutions Miscellaneous |
| Manufacturer Part Number |
PA1-W04 |
| Description |
Remote Setpoint Input, Slot A |
| Net Weight |
0 lbs |
| Gross Weight |
0.025 lbs |
PA1-W04
West Control Solutions Miscellaneous