Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Transducers, PA10 Series
PA10-VP
Autonics Transducers, PA10 Series
Controller, Sensor, Power Amplifier,
This item cannot be canceled or returned
Description
Controller, Sensor, Power Amplifier,
Signal Transducers, Sensor Controller Power Amplifier 13 Kinds of Operation Modes High Speed Input Response Wide Power Supply Range Multifunctional sensor controller with high speed input responses. Power amplifier with 13 kinds of operation modes for use in both commercial and industrial settings.
Specifications
Specifications
Manufacturer Part Number
PA10-VP
Manufacturer
Autonics
Product Series
PA10
Family Series
Autonics Transducers, PA10 Series
Description
Controller, Sensor, Power Amplifier, Multi-Function, General Purpose, PNP Input, NO/NC Output, 100-240 VAC
Voltage
120 VAC, 208 VAC, 240 VAC
Input Signal
PNP
Output Signal
Volts (VAC), Volts (VDC)
Number of Channels
2
Mounting
DIN Rail, Panel
Net Weight
0 lbs
Gross Weight
0 lbs
PA10-VP
Autonics Transducers, PA10 Series