Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PA122
Water Temperature Sensor for PE650
Description
Water Temperature Sensor for PE650
Specifications
Specifications
| Manufacturer Part Number |
PA122 |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic HVAC Sensors |
| Description |
Water Temperature Sensor for PE650 Transceiver (Iwave) |
| Function |
Temperature |
| Comments |
10K Ohm |
| Net Weight |
2.803 lbs |
| Gross Weight |
2.803 lbs |
PA122
Intermatic HVAC Sensors