PA175
Bryant Electric Grips, Light Duty, Low Tension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA175

Bryant Electric Grips, Light Duty, Low Tension Series

PA175

Bryant Electric Grips, Light Duty, Low Tension Series
LD PULL GRIP, 1.75-1.99
MFG Item Number
PA175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Light Duty, Low Tension Series
Item #
PA175
LD PULL GRIP, 1.75-1.99

Light Duty, Low Tension Series Information

  • Galvanized Steel Mesh is Flexible for Navigating Through a Variety of Cable Paths
  • Multiple Weave Provides Strength and Positive Gripping Power
  • Flexible Eye, Closed Mesh

Specifications

Specifications
Manufacturer Part Number PA175
Manufacturer Bryant Electric
Product Series Light Duty, Low Tension
Family Series Bryant Electric Grips, Light Duty, Low Tension Series
Description Bryant Wire and Cable Management, Pulling Grip, Light Duty, Flexible Eye, 1.75-1.99 Cable Range
Mounting Closed Mesh
Eye Style Flexible
Approx. Break Strength 8,500 lbs
Mesh Length 17 "
Net Weight 0 lbs
Gross Weight 0.95 lbs