PA18CAD10NAM1SA
Carlo Gavazzi Photoelectric Sensors, PA18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA18CAD10NAM1SA

Carlo Gavazzi Photoelectric Sensors, PA18 Series

PA18CAD10NAM1SA

Carlo Gavazzi Photoelectric Sensors, PA18 Series
PHOTO AX DR PL M18 NPN NO+NC,PLUG
MFG Item Number
PA18CAD10NAM1SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Photoelectric Sensors, PA18 Series
Item #
PA18CAD10NAM1SA
PHOTO AX DR PL M18 NPN NO+NC,PLUG

PA18 Series Information

  • Axial Cable or Plug or Radial Cable or Plug
  • IP67 an IP69K Protection
  • LED Indication
This powerful PA18 sensor series, with its cost effective, compact design and robust ABS housing, offers a space saving and easy‑to‑clean solution for a variety of applications in e.g. material handling, textile and food & beverage industries. Due to their longer sensing distance, their highspeed detection and their improved LED diagnostics, the PA18 sensors provide an excellent price to performance ratio. Being resistant to high temperatures, high‑pressure cleaning, strong cleaning agents and disinfectants, these sensors are especially well suited for reliable detection in harsh environments.

Specifications

Specifications
Manufacturer Part Number PA18CAD10NAM1SA
Manufacturer Carlo Gavazzi
Product Series PA18
Family Series Carlo Gavazzi Photoelectric Sensors, PA18 Series
Description PHOTO AX DR PL M18 NPN NO+NC,PLUG
Power Type DC
Beam Type Red LED
Max Range 0-39.29 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Scan Type Standard
Approvals CE, cULus
Net Weight 0.0551 lbs
Gross Weight 0.055 lbs