PA18CLD04TO
Carlo Gavazzi Photoelectric Sensors, CLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA18CLD04TO

Carlo Gavazzi Photoelectric Sensors, CLD Series

PA18CLD04TO

Carlo Gavazzi Photoelectric Sensors, CLD Series
PHOTO DR PL M18 SCR NO,CAB
MFG Item Number
PA18CLD04TO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Photoelectric Sensors, CLD Series
Item #
PA18CLD04TO
PHOTO DR PL M18 SCR NO,CAB

CLD Series Information

  • 0.33~1.33 ft. Sensing Range
  • 20~25 VAC
  • 2 Wire
  • SCR Output
  • UL;CE Approved
CLD series photoelectric sensors from Carlo Gavazzi are an inexpensive family of general purpose diffuse‑reflective sensors in an industry standard 18mm cylindrical PBTP housing. They are useful for simple applications where a basic sensor provides adequate sensing performance. The sensors are simple to use and no adjustments are nescessary (except 400mm diffuse type). The output is a 2 wire NO or NC thyristor (SCR) output.

Specifications

Specifications
Manufacturer Part Number PA18CLD04TO
Manufacturer Carlo Gavazzi
Product Series CLD
Family Series Carlo Gavazzi Photoelectric Sensors, CLD Series
Description PHOTO DR PL M18 SCR NO,CAB
Power Type AC
Beam Type Infrared
Max Range 15.75 "
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 24 VAC, 240 VAC, 48 VAC
Connection Type Cable
Operating Mode Light On
Output Type NO SCR
Max Load Current 0.5 A
Composition Non-Metallic
Protection Rating IP67
Frequency 20 Hz
Approvals CE, UL
Net Weight 0.2313 lbs
Gross Weight 0.2313 lbs