Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Carlo Gavazzi Photoelectric Sensors, CLR Series
PA18CLR30TCM6
Carlo Gavazzi Photoelectric Sensors, CLR Series
PHOTO RR PL M18 SCR NC,PLG
MFG Item Number
PA18CLR30TCM6
This item cannot be canceled or returned
Description
Photoelectric Sensors, CLR Series
PHOTO RR PL M18 SCR NC,PLG
9.84 ft. Sensing Range 20~250 VAC 2 Wire SCR Output UL;CE Approved Carlo Gavazzi's CLR series of retro‑reflective sensors are inexpensive, general purpose photoelectric sensors in an industry standard 18mm cylindrical PBTP housing. They are useful for simple applications where a basic sensor provides adequate sensing performance. The sensors are simple to use and no adjustments are necessary. The output is a 2 wire NO or NC thyristor (SCR) output.
Specifications
Specifications
Manufacturer Part Number
PA18CLR30TCM6
Manufacturer
Carlo Gavazzi
Product Series
CLR
Family Series
Carlo Gavazzi Photoelectric Sensors, CLR Series
Description
PHOTO RR PL M18 SCR NC,PLG
Power Type
AC
Beam Type
Infrared
Max Range
9.84 '
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Connection Type
3 Pin Micro
Operating Mode
Dark On
Max Load Current
0.5 A
Composition
Non-Metallic
Protection Rating
IP67
Approvals
CE, UL
Net Weight
0.0488 lbs
Gross Weight
0.0488 lbs
PA18CLR30TCM6
Carlo Gavazzi Photoelectric Sensors, CLR Series