PA18CST10PA
Carlo Gavazzi Photoelectric Sensors, CST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PA18CST10PA

Carlo Gavazzi Photoelectric Sensors, CST Series

PA18CST10PA

Carlo Gavazzi Photoelectric Sensors, CST Series
PHOTO TR PL M18 PNP NO+NC,CAB
MFG Item Number
PA18CST10PA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, CST Series
Item #
PA18CST10PA
PHOTO TR PL M18 PNP NO+NC,CAB

CST Series Information

  • 32.81 ft. Sensing Range
  • 10~40 VDC
  • 4 Wire
  • NPN or PNP Output
  • UL;CE Approved
The CST series of photoelectric sensors from Carlo Gavazzi are a family of inexpensive, general purpose through beam sensors in an industry standard 18mm cylindrical PBTP housing. They are useful for simple applications where a basic sensor provides adequate sensing performance. The sensors are simple to use and no adjustments are necessary. The output is a 4 wire complementary (NO and NC) output in NPN (current sinking) or PNP (current sourcing).

Specifications

Specifications
Manufacturer Part Number PA18CST10PA
Manufacturer Carlo Gavazzi
Product Series CST
Family Series Carlo Gavazzi Photoelectric Sensors, CST Series
Description PHOTO TR PL M18 PNP NO+NC,CAB
Power Type DC
Beam Type Infrared
Max Range 32.81 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.2 A
Matching Source Unit PA18CST10
Composition Non-Metallic
Protection Rating IP67
Approvals CE, UL
Comments Thru-Beam Detector
Net Weight 0.2206 lbs
Gross Weight 0.2206 lbs