Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PA2319008BK1 Hammond Manufacturing Enclosures, PBAS Series, ENCLOSURE
MFG Item Number
PA2319008BK1
PA2319008BK1 Hammond Manufacturing Enclosures, PBAS Series, ENCLOSURE
MFG Item Number
PA2319008BK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PA2319008BK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PBAS |
| Family Series |
Hammond Manufacturing Enclosures, PBAS Series |
| Description |
ENCLOSURE |
| Accessory Type |
Rack Rail Reducer Panel |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
23~19 Inch |
| Net Weight |
1 lb |
| Gross Weight |
3 lbs |
PA2319008BK1
Hammond Manufacturing Enclosures, PBAS Series