PAA10
Blackburn, a T & B Brand Terminals, PAA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAA10

Blackburn, a T & B Brand Terminals, PAA Series

PAA10

Blackburn, a T & B Brand Terminals, PAA Series
AL PARAGRV CLAMP 1-2BOLT 336-1/0
MFG Item Number
PAA10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, PAA Series
Item #
PAA10
AL PARAGRV CLAMP 1-2BOLT 336-1/0

PAA Series Information

  • High strength
  • Heat treated cast aluminum alloy
  • Secure connection
These one and two bolt aluminum parallel groove clamps have a galvanized steel carriage bolt, nut and lock‑washer included. These groove clamps are dual rated for use on aluminum, ACSR and copper conductors. These groove clamps are available prefilled with oxide inhibitor to prevent oxidation on copper‑to‑aluminum connections.
  • Carriage bolt, lock‑washer and nut included
  • Aluminum, ACSR and copper conductors

Specifications

Specifications
Manufacturer Part Number PAA10
Manufacturer Blackburn, a T & B Brand
Product Series PAA
Family Series Blackburn, a T & B Brand Terminals, PAA Series
Description Aluminum Type PAA - One Bolt Aluminum Parallel Groove Clamp for Wire Range Main: 336.4-1/0, 1/0-6 AR ASCR 400-1/0 Str., 1/0-6 AR AL/CU, Tap: 1/0-8 ASCR 1/0 Str.-8 Sol. ALCU
Wire Size Range 1/0 AWG-400 kcmil
Material Aluminum
Net Weight 0.25 lbs
Gross Weight 0.25 lbs