Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAA5 Blackburn, a T & B Brand Terminals, PAA Series, AL PARAGRV CLAMP 1-2BOLT 1/0-8
PAA5 Blackburn, a T & B Brand Terminals, PAA Series, AL PARAGRV CLAMP 1-2BOLT 1/0-8
This item cannot be canceled or returned
Description
AL PARAGRV CLAMP 1-2BOLT 1/0-8
High strength Heat treated cast aluminum alloy Secure connection These one and two bolt aluminum parallel groove clamps have a galvanized steel carriage bolt, nut and lock‑washer included. These groove clamps are dual rated for use on aluminum, ACSR and copper conductors. These groove clamps are available prefilled with oxide inhibitor to prevent oxidation on copper‑to‑aluminum connections.
Carriage bolt, lock‑washer and nut included Aluminum, ACSR and copper conductors
Specifications
Specifications
Manufacturer Part Number
PAA5
Manufacturer
Blackburn, a T & B Brand
Product Series
PAA
Family Series
Blackburn, a T & B Brand Terminals, PAA Series
Description
Aluminum Type PAA - One Bolt Aluminum Parallel Groove Clamp for Wire Range Main: 1/0-8 ASCR 1/0 Str.-8 Sol. AL/CU, Tap: 1/0-8 ASCR 1/0 Str.-8 Sol. ALCU
Wire Size Range
8-1/0 AWG
Material
Aluminum
Net Weight
0.19 lbs
Gross Weight
0.19 lbs
PAA5
Blackburn, a T & B Brand Terminals, PAA Series