Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, PAC Series
PAC345
Blackburn, a T & B Brand Terminals, PAC Series
AL PARAGRV CLAMP W/CU LINER 1/0-8
This item cannot be canceled or returned
Description
AL PARAGRV CLAMP W/CU LINER 1/0-8
Copper liner Corrosion resistant Pressure‑cast These aluminum parallel groove clamps are pressure cast with an aluminum body and effectively seals out moisture and resists corrosion. These clamps separate conductors to reduce the possibility of galvanic corrosion.
Aluminum body Seals out moisture
Specifications
Specifications
Manufacturer Part Number
PAC345
Manufacturer
Blackburn, a T & B Brand
Product Series
PAC
Family Series
Blackburn, a T & B Brand Terminals, PAC Series
Description
Aluminum Type PAC - Aluminum Parallel Groove Clamp with Cast Copper Liner for Wire Range Main: 1/0-8 ASCR 1/0 Str.-8 Sol. AL/CU, Tap: ASCR 1/0 Str.-8 Sol. ALCU
Wire Size Range
8-1/0 AWG
Material
Aluminum
Net Weight
0.21 lbs
Gross Weight
0.21 lbs
PAC345
Blackburn, a T & B Brand Terminals, PAC Series