PAC79
Blackburn, a T & B Brand Terminals, PAC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAC79

Blackburn, a T & B Brand Terminals, PAC Series

PAC79

Blackburn, a T & B Brand Terminals, PAC Series
AL PARGRV CLMP W/CU LINR 336-1/0 OI
MFG Item Number
PAC79
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, PAC Series
Item #
PAC79
AL PARGRV CLMP W/CU LINR 336-1/0 OI

PAC Series Information

  • Copper liner
  • Corrosion resistant
  • Pressure‑cast
These aluminum parallel groove clamps are pressure cast with an aluminum body and effectively seals out moisture and resists corrosion. These clamps separate conductors to reduce the possibility of galvanic corrosion.
  • Aluminum body
  • Seals out moisture

Specifications

Specifications
Manufacturer Part Number PAC79
Manufacturer Blackburn, a T & B Brand
Product Series PAC
Family Series Blackburn, a T & B Brand Terminals, PAC Series
Description Aluminum Type PAC - Aluminum Parallel Groove Clamp with Cast Copper Liner for Wire Range Main: 336.4-1/0, 1/0-6 AR ASCR 400-2/0 Str., 1/0-6 AR AL/CU, Tap: ASCR 1/0 Str.-8 Sol. ALCU, Prefilled with Oxide Inhibitor.
Wire Size Range 2/0 AWG-400 kcmil
Material Aluminum
Net Weight 0.29 lbs
Gross Weight 0.29 lbs