Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PACH42/BL/25M Adaptaflex, a Division of T&B Conduit, AF PACH42/BL/25M HVY WGT NYL COND
MFG Item Number
PACH42/BL/25M
PACH42/BL/25M Adaptaflex, a Division of T&B Conduit, AF PACH42/BL/25M HVY WGT NYL COND
MFG Item Number
PACH42/BL/25M
This item cannot be canceled or returned
Description
AF PACH42/BL/25M HVY WGT NYL COND
Specifications
Specifications
| Manufacturer Part Number |
PACH42/BL/25M |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Conduit |
| Description |
AF PACH42/BL/25M HVY WGT NYL COND |
| Trade Size |
M42 |
| Feet/Pkg. |
82 ' |
| Material |
Nylon |
| Color |
Black |
| Operating Temperature |
-40-302 °F |
| Conduit Type |
Non-Metallic Flexible |
| Net Weight |
10.75 lbs |
| Gross Weight |
10.75 lbs |
PACH42/BL/25M
Adaptaflex, a Division of T&B Conduit