Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Adaptaflex, a Division of T&B Conduit
PACH54/BL/100FT
Adaptaflex, a Division of T&B Conduit
PA6 HEAVY WEIGHT NC54 100FT BLK
MFG Item Number
PACH54/BL/100FT
This item cannot be canceled or returned
Description
PA6 HEAVY WEIGHT NC54 100FT BLK
Specifications
Specifications
| Manufacturer Part Number |
PACH54/BL/100FT |
| Manufacturer |
Adaptaflex, a Division of T&B |
| Family Series |
Adaptaflex, a Division of T&B Conduit |
| Description |
AF PACH54/BL/25M HVY WGT NYL COND N |
| Trade Size |
M54 |
| Feet/Pkg. |
100 ' |
| Material |
Nylon |
| Color |
Black |
| Operating Temperature |
-40-302 °F |
| Conduit Type |
Non-Metallic Flexible |
| Net Weight |
18.6 lbs |
| Gross Weight |
174.8 lbs |
PACH54/BL/100FT
Adaptaflex, a Division of T&B Conduit