PACOF-36B.30
PMA (Division of ABB) Wire Harnesses, PMA Divisible Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PACOF-36B.30 PMA (Division of ABB) Wire Harnesses, PMA Divisible Series, CONDUIT DIV HL3 PA6 NW36 30M BLK
MFG Item Number
PACOF-36B.30

PACOF-36B.30 PMA (Division of ABB) Wire Harnesses, PMA Divisible Series, CONDUIT DIV HL3 PA6 NW36 30M BLK

MFG Item Number
PACOF-36B.30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, PMA Divisible Series
Item #
PACOF-36B.30
CONDUIT DIV HL3 PA6 NW36 30M BLK

PMA Divisible Series Information


Specifications

Specifications
Manufacturer Part Number PACOF-36B.30
Manufacturer PMA (Division of ABB)
Product Series PMA Divisible
Family Series PMA (Division of ABB) Wire Harnesses, PMA Divisible Series
Description Divisible Flexible Black Conduit, PACO Material - Polyamide 6, Conduit Size NW - 36, 30 Meters
Color Black
Outer Diameter 1.67 "
Length 98 '
Operating Temperature -40-221 °F
Inner Diameter 1.26 "
Material Nylon
Net Weight 8.665 lbs
Gross Weight 15.83 lbs