PACS42/BL/25M
Adaptaflex, a Division of T&B Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PACS42/BL/25M Adaptaflex, a Division of T&B Conduit, PA6 STAND.WEIGHT NC42 25MT BLK

MFG Item Number
PACS42/BL/25M

PACS42/BL/25M Adaptaflex, a Division of T&B Conduit, PA6 STAND.WEIGHT NC42 25MT BLK

MFG Item Number
PACS42/BL/25M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
PACS42/BL/25M
PA6 STAND.WEIGHT NC42 25MT BLK

Series Information

Specifications

Specifications
Manufacturer Part Number PACS42/BL/25M
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Description AF PACS42/BL/50FT STD WGT BLK NYL C
Trade Size M42
Diameter 1.39 "
Feet/Pkg. 82 '
Inside Bend Radius 2.56 "
Material Nylon
Color Black
Operating Temperature -40-302 °F
Conduit Type Non-Metallic Flexible
Approvals cURus
Net Weight 9.3 lbs
Gross Weight 8.98 lbs