Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, PAE Series
PAE9921-9
Blackburn, a T & B Brand Terminals, PAE Series
AL PARAGRV CLAMP EXTRUDED 1000-397
MFG Item Number
PAE9921-9
This item cannot be canceled or returned
Description
AL PARAGRV CLAMP EXTRUDED 1000-397
.Galvanized steel
These parallel extruded groove clamps install with live line tools and are dual rated for aluminum to copper connections. These groove clamps are also prefilled with an oxide inhibitor to prevent oxidation on copper to aluminum connections. These groove clamps are galvanized steel hardware that provides high strength for heavy duty applications.
Oxide inhibitor Use tools you already have
Specifications
Specifications
Manufacturer Part Number
PAE9921-9
Manufacturer
Blackburn, a T & B Brand
Product Series
PAE
Family Series
Blackburn, a T & B Brand Terminals, PAE Series
Description
Aluminum Type PAE - Parallel Groove Clamp, Extruded Type for Wire Range Main: 1000 kcmil-397.5, ACSR 336.4-2/0 AR Tap: 2/0 Stranded, 6 Solid, 6 AR
Wire Size Range
2/0 AWG
Material
Aluminum
Net Weight
0.61 lbs
Gross Weight
0.61 lbs
PAE9921-9
Blackburn, a T & B Brand Terminals, PAE Series