PAFH16/BL/50M
Adaptaflex, a Division of T&B Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAFH16/BL/50M Adaptaflex, a Division of T&B Conduit, PA6 HEAVY WEIGHT NC16 50MT BLK

MFG Item Number
PAFH16/BL/50M

PAFH16/BL/50M Adaptaflex, a Division of T&B Conduit, PA6 HEAVY WEIGHT NC16 50MT BLK

MFG Item Number
PAFH16/BL/50M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
PAFH16/BL/50M
PA6 HEAVY WEIGHT NC16 50MT BLK

Series Information

Specifications

Specifications
Manufacturer Part Number PAFH16/BL/50M
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Description AF PAFH16/CB/100FT 16MM HEAVYWEIGHT
Trade Size M16
Diameter 0.44 "
Feet/Pkg. 164 '
Inside Bend Radius 1.77 "
Material Nylon
Color Black
Operating Temperature -40-248 °F
Conduit Type Non-Metallic Flexible
Approvals cURus
Net Weight 5.07 lbs
Gross Weight 5.07 lbs