Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, PAFS-1000 Series
PAFS-1005
Dwyer Instruments Sensors, PAFS-1000 Series
Air Flow Sensor Four Sensing Points
MFG Item Number
PAFS-1005
This item cannot be canceled or returned
Description
Sensors, PAFS-1000 Series
Air Flow Sensor Four Sensing Points
PAFS-1000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
PAFS-1005 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PAFS-1000 |
| Family Series |
Dwyer Instruments Sensors, PAFS-1000 Series |
| Description |
Air Flow Sensor Four Sensing Points 9-29/32In In Length |
| Material |
ABS |
| Sensor Type |
Average Flow |
| Port Size |
1/4 " |
| Port Style |
Tubing |
| Approvals |
EU |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
PAFS-1005
Dwyer Instruments Sensors, PAFS-1000 Series