Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors, PAFS Series
PAFS-1006
Dwyer Instruments Sensors, PAFS Series
Air Flow Sensor Five Sensing Points
MFG Item Number
PAFS-1006
This item cannot be canceled or returned
Description
Air Flow Sensor Five Sensing Points
Specifications
Specifications
| Manufacturer Part Number |
PAFS-1006 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PAFS |
| Family Series |
Dwyer Instruments Sensors, PAFS Series |
| Description |
Air Flow Sensor Five Sensing Points 12-1/2In In Length |
| Material |
Polycarbonate |
| Sensor Type |
Average Flow |
| Port Size |
1/4 " |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
PAFS-1006
Dwyer Instruments Sensors, PAFS Series