PAFS10/BL/100FT
Adaptaflex, a Division of T&B Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAFS10/BL/100FT

Adaptaflex, a Division of T&B Conduit

PAFS10/BL/100FT

Adaptaflex, a Division of T&B Conduit
PA6 STAND.WEIGHT NC10 100FT BLK
MFG Item Number
PAFS10/BL/100FT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
PAFS10/BL/100FT
PA6 STAND.WEIGHT NC10 100FT BLK

Series Information

Specifications

Specifications
Manufacturer Part Number PAFS10/BL/100FT
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Description AF PAFS10/BL/50M STD WEIGHT NYLON C
Trade Size M10
Diameter 0.26 "
Feet/Pkg. 100 '
Inside Bend Radius 0.59 "
Material Nylon
Color Black
Operating Temperature -40-302 °F
Conduit Type Non-Metallic Flexible
Approvals cURus
Net Weight 1.465 lbs
Gross Weight 1.465 lbs