PAFS16/BL/50M
Adaptaflex, a Division of T&B Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAFS16/BL/50M

Adaptaflex, a Division of T&B Conduit

PAFS16/BL/50M

Adaptaflex, a Division of T&B Conduit
PA6 STAND.WEIGHT NC16 50MT BLK
MFG Item Number
PAFS16/BL/50M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
PAFS16/BL/50M
PA6 STAND.WEIGHT NC16 50MT BLK

Series Information

Specifications

Specifications
Manufacturer Part Number PAFS16/BL/50M
Manufacturer Adaptaflex, a Division of T&B
Family Series Adaptaflex, a Division of T&B Conduit
Description AF PAFS16/GR/10M NYLON 6 CONDUT GRE
Trade Size M16
Diameter 0.46 "
Feet/Pkg. 164 '
Inside Bend Radius 1.38 "
Material Nylon
Color Black
Operating Temperature -40-302 °F
Conduit Type Non-Metallic Flexible
Approvals cURus
Net Weight 4.27 lbs
Gross Weight 4.27 lbs