Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAP400 Macromatic Protection Relays, PAP Series, Phase Monitor Relay, 400VAC,
PAP400 Macromatic Protection Relays, PAP Series, Phase Monitor Relay, 400VAC,
This item cannot be canceled or returned
Description
Protection Relays, PAP Series
Phase Monitor Relay, 400VAC,
Protect Against Phase Loss, Phase Reversal, and Undervoltage Retains Fault Indication and Continues Monitoring Compact Plug in Case Full Fault Indication True RMS Voltage 10A SPDT The PAP series relays continuously monitor all voltages of a three phase system. They are used to protect motor and equipment from expensive damage due to phase loss, phase reversal, and undervoltage.
Specifications
Specifications
Manufacturer Part Number
PAP400
Manufacturer
Macromatic
Product Series
PAP
Family Series
Macromatic Protection Relays, PAP Series
Description
Phase Monitor Relay, 400VAC, Phase Loss, Reversal & Undervoltage, 300-380V UV Range, 8-Pin Circular
Phase
3
Voltage
125 V, 250 V, 277 V, 30 V
Line Voltage
400 V
Current Rating
10 A
Hi Pwr (Over Vltg) Trip
No
Detection
Phase Loss
Variable Point Trip
No
Restart Delay (Sec)
1 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
SPDT
Approvals
CE, cULus
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
PAP400
Macromatic Protection Relays, PAP Series