PAP575
Macromatic Protection Relays, PAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAP575 Macromatic Protection Relays, PAP Series, Phase Monitor Relay, 575VAC,

MFG Item Number
PAP575

PAP575 Macromatic Protection Relays, PAP Series, Phase Monitor Relay, 575VAC,

MFG Item Number
PAP575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PAP Series
Item #
PAP575
Phase Monitor Relay, 575VAC,

PAP Series Information

  • Protect Against Phase Loss, Phase Reversal, and Undervoltage
  • Retains Fault Indication and Continues Monitoring
  • Compact Plug in Case
  • Full Fault Indication
  • True RMS Voltage
  • 10A SPDT
The PAP series relays continuously monitor all voltages of a three phase system. They are used to protect motor and equipment from expensive damage due to phase loss, phase reversal, and undervoltage.

Specifications

Specifications
Manufacturer Part Number PAP575
Manufacturer Macromatic
Product Series PAP
Family Series Macromatic Protection Relays, PAP Series
Description Phase Monitor Relay, 575VAC, Phase Loss, Reveral, Undervoltage, 8-Pin Circular Base
Phase 3
Voltage 125 V, 250 V, 277 V, 30 V
Line Voltage 460-600 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip No
Detection Phase Loss
Variable Point Trip No
Restart Delay (Sec) 1 s
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Plug-In
Output Relay SPDT
Approvals CE, cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.24 lbs
Gross Weight 0.285 lbs