PAR21/2-G
Ocal, a T & B Brand Beam Clamps, PAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAR21/2-G Ocal, a T & B Brand Beam Clamps, PAR Series, OC PAR21/2G 2 1/2 OCAL PAR CLAMP GR

MFG Item Number
PAR21/2-G

PAR21/2-G Ocal, a T & B Brand Beam Clamps, PAR Series, OC PAR21/2G 2 1/2 OCAL PAR CLAMP GR

MFG Item Number
PAR21/2-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, PAR Series
Item #
PAR21/2-G
OC PAR21/2G 2 1/2 OCAL PAR CLAMP GR

PAR Series Information

  • Available in Dark Gray, White, or Light Blue
  • Beam Clamps Support and Attach Conduit Runs to Structural Beams
  • Molded Right‑Angle Beam Clamps and U‑Bolts Provide Extra Protection
  • Parallel Clamp

Specifications

Specifications
Product Series PAR
Manufacturer Part Number PAR21/2-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, PAR Series
Description OC PAR21/2G 2 1/2 OCAL PAR CLAMP GR
Composition Malleable Iron
Jaw Open 2.5 "
Comments Gray
Net Weight 1.4 lbs
Gross Weight 1.4 lbs