PAR3/4-G
Ocal, a T & B Brand Beam Clamps, PAR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAR3/4-G Ocal, a T & B Brand Beam Clamps, PAR Series, PVC CTD PRL BEAM CLAMP 3/4IN GRY

MFG Item Number
PAR3/4-G

PAR3/4-G Ocal, a T & B Brand Beam Clamps, PAR Series, PVC CTD PRL BEAM CLAMP 3/4IN GRY

MFG Item Number
PAR3/4-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Beam Clamps, PAR Series
Item #
PAR3/4-G
PVC CTD PRL BEAM CLAMP 3/4IN GRY

PAR Series Information

  • Available in Dark Gray, White, or Light Blue
  • Beam Clamps Support and Attach Conduit Runs to Structural Beams
  • Molded Right‑Angle Beam Clamps and U‑Bolts Provide Extra Protection
  • Parallel Clamp

Specifications

Specifications
Product Series PAR
Manufacturer Part Number PAR3/4-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Beam Clamps, PAR Series
Description PVC Coated Parallel Beam Clamp, Pipe Size 3/4 Inch, Malleable Iron, Dark Gray
Composition Malleable Iron
Jaw Open 0.75 "
Comments Gray
Net Weight 0.65 lbs
Gross Weight 0.65 lbs