Series Information
| Manufacturer Part Number | PARC125HD |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Conduit Mounts |
| Description | Eaton Crouse-Hinds series PARC parallel type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 1-1/4 |
| Type | EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Composition | Galvanized Iron |
| Style | Beam Clamp |
| EMT Size (in) | 1-1/4 " |
| Rigid Size (in) | 1-1/4 " |
| Net Weight | 0.7 lbs |
| Gross Weight | 0.7 lbs |